Shop All Wall Plates
Nextgen
L1430RCCV3 30A 3 Pole 4 Wire Grounding Locking Outlet; Black
Mfr # NE698599
Zoro # G804056071
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nextgen
- MFR # NE698599
- Zoro # G804056071
- UPC # 723902317808
- Country of Origin China
- Category Wall Plates
Description
Features
- 30A 3 Pole 4 Wire Grounding Locking Outlet.
- Color - Black.
- 30A, 125/250V.
- Federal Specification, CSA, Compact Impact Resistant Nylon Face & Body.
- 1 Piece High Grade Brass Contact.
- Clearly Marked NEMA Configuration Rating & Third Party Listing On Each Unit's Face.
- Dimension - 4.25 x 1.75 x 1.75 in.
- Item Weight - 0.31 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 1in. Heat Shrink 3:1 Sleeving, Red Adhesive-Lined Polyolefin Tubing, 1 ft Length (1POAHSRED1)
- SIEMENS UPS System, 208 VA, 0 Outlets, DIN Rail, Out: 24V DC , In:24V DC (6EP1935-5PG01)
- EATON Molded Case Circuit Breaker, EHD Series 30A, 1 Pole, 277V AC (EHD1030)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, PNP, 508mm, 18mm dia. (VM18PNOQ)
- NEXTGEN 3884CC6 30A 3 Pole 4 Wire Grounding Surface Mount Dryer Outlet; Black (NE569187)
- NEXTGEN S1130CC5 Single-Gang Wall Shield; Clear; Pack of 5 (NE879017)
- NEXTGEN 1406CC10 660W 125V Pull Chain Lampholder Outlet Adapter; Brown (NE1630134)
- NEXTGEN 7803 30A 3Phase Man Switch (NE138446)
- NEXTGEN TPCATVICC12 Coaxial Wall Plate1 GangIvory (NE601471)
- NEXTGEN 1-Gang Recessed Low Voltage Cable Plate Black (NE262680)
- BRASS ACCENTS Georgian Quad GFCI, Number of Gangs: 4 Venetian Bronze Finish (M06-S8592-613VB)
- Nextgen Wall Plates