Shop All Fiber Optic Cable
Nextgen
Fiber Optic Cable, 1,000', 6 Fiber
Mfr # WAP0061ANU.BK
Zoro # G2885224
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Simplex/Duplex/Multifiber Multifiber
- Max. Distance - Fiber Optic Cable 10,000m @ 1310nm
- Attenuation 1.0 dB/km @ 1310 and 1560 Nanometers
- Core Dimension - Fiber Optic Cable 50.0 Micrometer
- Fire Rating - Data Cable Plenum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextgen
- MFR # WAP0061ANU.BK
- Zoro # G2885224
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Core Dimension - Fiber Optic Cable | 50.0 Micrometer |
Spool Length | 1,000 ft |
Bandwidth - Fiber Optic Cable | 10 Gb/s @ 30,000m or Less @ 1550nm, 10 Gb/s @ 5000m or Less @ 1310nm |
Bandwidth | 10 Gbps @ 30,000m or Less @ 1,550nm, 10 Gbps @ 5,000m or Less @ 1,310nm |
Core Dimension | 50.0 Micrometer |
Length | 1000 ft. |
Clad Dimension | 900 Micrometers |
Cable Length | 1,000 ft |
Core Diameter | 50.0 Micrometer |
Description
Fiber Optic Cable, Mode Multi-Mode, Fiber Count 6, Fiber Material Aramid Yarn, Fire Rating Plenum, Jacket Color Black, Jacket Material FEP, Number of Fibers Multifiber, Cable Length 1,000 ft, Clad Dimension 900 Micrometers, Core Diameter 50.0 Micrometer, Maximum Distance 10,000m @ 1310nm, Attenuation 1.0 dB/km @ 1310 and 1560 Nanometers, NEC Article and Type OFNP, Standards CSA FT6, ETL Listed Type OFNP, GR-409, ICEA S-104-696, RoHS Compliant Directive 2002/95/EC, TIA 568 C.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Disconnect Switch, 25 A, 690V AC, 3 pole (VLS3P025D1)
- SQUARE D Miniature Circuit Breaker, HOM Series 70A, 2 Pole, 120/240V AC (HOM270)
- MULBERRY METALS WHT 2G TOG Wall Plate (86072)
- NVENT HOFFMAN Conduit Hole Seal, 1.06 In Hole, Steel (AS075)
- NEXTGEN Fiber Optic Cable, 1,000' 12 Fiber (WAP0121ANU.BK)
- NEXTGEN Fiber Optic Cable, 1,000', 6 Fiber (WCG0061ANU.BK)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 0.3m (N320-001)
- ALLEN TEL Singlemode Duplex LC to SC Fiber Optic Cable, 1 M (GBLCC-D1-01)
- MONOPRICE Single Mode Fiber Optic Cable - LC/LC_ UL_ 9/125 Type_ Duplex_ Yellow_ (11843)
- OMRON Fiber Optic Cable, Through Beam, 450mm (E32-TC200A)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC, 5 M (GBSC2-D4-05)
- Nextgen Fiber Optic Cable