Shop All Wall Plates
Nextgen
CR15ICC12 15A 125V 3 Wire Grounding Heavy Duty Duplex Outlet; Ivory
Mfr # NE698594
Zoro # G204056121
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextgen
- MFR # NE698594
- Zoro # G204056121
- UPC # 723902317563
- Country of Origin China
- Category Wall Plates
Description
Features
- 15 Amp.
- Voltage - 125V.
- Color - Ivory.
- 2 Pole, 3 Wire Grounding.
- Heavy Duty Duplex Outlet.
- NEMA 5-15R.
- UL listed, CSA.
- Superior Blade Retention Prevents Plugs From Falling Out.
- Side Wire Termination Accepts no.14 Through no.12 Awg Stranded & Solid Copper Wire.
- Auto-Ground Clip.
- Unbreakable Face & Back Body Prevents Devices Breakage.
- Commercial/Specification Grade.
- Dimension - 4.25 x 1.25 x 1.81 in.
- Item Weight - 0.16 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 30A, Time-Delay, Not Rated, Bolt-On (ACK-30)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Single Receptacle (812C)
- HYDROMAXX 1 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT100025B)
- TRESCO Tresco 1224VDC Round Rocker Switch w 2 m 79 Lead, Black (L-RDSW-2M-BL-1)
- NEXTGEN S1130CC5 Single-Gang Wall Shield; Clear; Pack of 5 (NE879017)
- NEXTGEN 2-Gang Split Plate with Flexible Opening, White (NE2475438)
- NEXTGEN 7803 30A 3Phase Man Switch (NE138446)
- NEXTGEN WP1026WHV1 Cable Access Strap; White (NE698554)
- NEXTGEN Rwp26Wcc10 Wht 1G Plas Wall Plate (NE138660)
- NEXTGEN 4867ANWCC10 8 Position Angle Plug; White (NE698558)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (RWP26DBCC6)
- Nextgen Lighting Controls