Shop All Home & Office Phones
Nextgen
Accessory Handset for CL82213 & CL83213; Black
Mfr # NE440113
Zoro # G904098988
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nextgen
- MFR # NE440113
- Zoro # G904098988
- UPC # 747216347399
- Country of Origin China
- Category Home & Office Phones
Description
This Accessory Handset for CL82213 and CL83213 uses DECT 6.0 digital technology. It features Caller ID with a history of up to 50 names and numbers. The display and buttons are both large for maximum convenience. And those are just a few of its great features.
Features- DECT 6.0 digital technology
- Accessory handset for AT&T CL series
- Requires a CL81113, CL81213, CL81313, CL82113, CL82213, CL82263, CL82313, CL82363, CL82413, CL82463, CL83113, CL83213, CL83263, CL83313, CL83363, CL83413 or CL83463 to operate
- Audible CID, intercom & conference capability
- Extra-large display for easy viewing
- Big buttons
- Caller ID/Call Waiting
- 50 name & number Caller ID history
- ECO mode power-conserving technology
- Quiet mode
- Intercom between handsets
- Conference between an outside line & up to 4 cordless handsets
- 50 name & number phone book directory
- 9 number speed dial
- Last 10 number redial
- Color: Black
- Includes: Base Handset Bery Cord
- No of Beries Required: 1
- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 10Ah Scooter Battery Replaces Werker WKA12-10F2 WKA12-10 F2 2 Pack (ML10-12MP2311970)
- ILC Replacement for HBC Ba225000 Battery (BA225000)
- ULTRALAST Battery 2.4 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (UL956)
- EXELL BATTERY 10pack Exell Silver Oxide 1.5V Watch Battery Replaces 396/397 (EB-SR726)
- NEXTGEN Digium 5 V Power Adapter - USB, IP Phone (NE13469)
- CORTELCO Cortelco 219400-VOE-21S Patriot II Basic Memory Telephone - Black (219400-VOE-21S)
- CLARITY AltoPlus Amplified Corded Phone with Caller ID (54505.001)
- BITTEL Phone, Wall Mount, 3 Button, Black (77T-3BWM)
- ALLEN TEL Outdoor Enclosure, Spring Loaded Door for GB90 Series Phones-EMERGENCY (GB90H-02-SP-EY)
- BITTEL Telephone, Analog, Desk, Silver/Black, 95db (HT20)
- CORTELCO 121000TP227S S-L CID Business Tel. (1210)
- Nextgen Home & Office Phones