Shop All Wall Plates
Nextgen
885TRWCC12 Tamper Resistant Receptacle; 15A; White
Mfr # NE834550
Zoro # G903976980
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextgen
- MFR # NE834550
- Zoro # G903976980
- UPC # 753153421818
- Country of Origin China
- Category Wall Plates
Description
Features
- Decorator Tamper Resistant Receptacle.
- 15Amp.
- Voltage - 125V.
- Color - White.
- Child Safety Receptacle With Tamper Resistant Shutters Which Prevent Any Object From Entering The Receptacle.
- Window Box.
- Dimension - 4.25 x 1.25 x 1.81 in.
- Item weight - 0.17 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Lamp Module, 22mm, Round, 22mm, LED, Color: Green (M22-LED-G)
- EATON Thermal Unit, 1.28 to 1.35A (MSH1-6A)
- DISCO Pal Pacific Auto Link Fuses 60 Amp Ylw Female (2089PK)
- BELL OUTDOOR Weatherproof Box, 3 Threaded Outlets 2", 1-Gang, Aluminum (5320-2)
- NEXTGEN 2-Gang Split Plate with Flexible Opening, White (NE2475438)
- NEXTGEN 1-Gang Recessed Low Voltage Cable Plate Black (NE262680)
- NEXTGEN 1597TRICC4 15A 125V Self Testing GFCI Receptacle; Ivory (NE601505)
- NEXTGEN TP26LACC100 Wall Plate1 GangLight Almond (NE586427)
- NEXTGEN TPCATVICC12 Coaxial Wall Plate1 GangIvory (NE601471)
- NEXTGEN WP1026WHV1 Cable Access Strap; White (NE698554)
- LEVITON Wallplate 1G Recept Ss (SL721-000)
- Nextgen Lighting Controls