Shop All Wall Plates
Nextgen
691WCC6 15A 120V Single Pole Combination Switch & Outlet; White
Mfr # NE601519
Zoro # G103977060
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextgen
- MFR # NE601519
- Zoro # G103977060
- UPC # 723902317709
- Country of Origin China
- Category Wall Plates
Description
Features
- 15 Amp.
- Voltage - 120V.
- Color - White.
- Single Pole, 3 Wire Grounding.
- Combination Switch & Outlet, Duplex.
- UL listed.
- Side Wire.
- Easily Accessible Break Off For Separate Or Common Feed.
- Dimension - 4.25 x 1.75 x 1.75 in.
- Item Weight - 0.23 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC General Purpose Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC (TF252794S)
- PROSKIT Mini, Punchdown Tool (66 Type) (700-025)
- EATON Cutler-Hammer Limit Switch Arm, Rod, 11.62 In. Arm L (E50KL421)
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Roller, 1NC/1NO, 10A @125V AC, Actuator Location: Side (RCL-303)
- NEXTGEN 4867ANWCC10 8 Position Angle Plug; White (NE698558)
- NEXTGEN 2-Gang Split Plate with Flexible Opening, White (NE2475438)
- NEXTGEN TP26LACP10 Nylon Wall Plate1 GangLight Almond (NE579626)
- NEXTGEN S1130CC5 Single-Gang Wall Shield; Clear; Pack of 5 (NE879017)
- NEXTGEN TPCATVICC12 Coaxial Wall Plate1 GangIvory (NE601471)
- NEXTGEN 1-Gang Recessed Low Voltage Cable Plate Black (NE262680)
- EATON Cooper Wiring PJ Wallplate, 4.87 in L, 4.94 in W, 2 -Gang, Polycarbonate, White, High-Gloss (PJS262W)
- Nextgen Lighting Controls