Shop All Wall Plates
Nextgen
664GCC8 15A 120V Grounded Standard 4 Way Toggle Switch; Brown
Mfr # NE586464
Zoro # G303976979
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nextgen
- MFR # NE586464
- Zoro # G303976979
- UPC # 723902317600
- Country of Origin China
- Category Wall Plates
Description
Features
- 15 Amp.
- Voltage - 120V.
- Color - Brown.
- Grounded, Standard, 4 Way Toggle Switch.
- Smooth Quiet Action.
- Side & Speed Wire.
- High Impact Resistant Construction.
- Extra Long Strap.
- Dimension - 5.5 x 2 x 1.5 in.
- Item Weight - 0.18 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT483611H)
- VAST Strut Trolley, 3-1/2" L x 1-5/16" W, PK5 (V399-5)
- CAROL 12 AWG 2 Conductor Portable Cord 600V 25 ft. BK (02724)
- ABB Electrical Box, Junction Box, PVC (E987NR)
- NEXTGEN 2097TRLACC4 20A Duplex Self Testing Tamper Resistant GFCI Receptacle; Light Almond (NE601503)
- NEXTGEN 1597TRNICC4 15A Nickel Self Test GFCI (NE835106)
- NEXTGEN 690LAGCC6 15A Grounding 2 Single Pole Switch; Light Almond (NE586459)
- NEXTGEN 1597TRWRWCC4 15A Self Testing Tamper Resistant & Weather Resistant GFCI ReceptacleWhite (NE579664)
- NEXTGEN TP26LACP10 Nylon Wall Plate1 GangLight Almond (NE579626)
- NEXTGEN 1-Gang Recessed Low Voltage Cable Plate - Brown (NE265263)
- LEVITON Leviton Mfg 004-80401-00E Black Single Gang Decora GFCI Wallplate (004-80401-00E)
- Nextgen Lighting Controls