Shop All Wall Plates
Nextgen
663WGTU 15A 120V Grounded Standard 3 Way Toggle Switch; White
Mfr # NE569199
Zoro # G203976857
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextgen
- MFR # NE569199
- Zoro # G203976857
- UPC # 723902316917
- Country of Origin China
- Category Wall Plates
Description
Features
- 15 Amp.
- Voltage - 120V.
- Color - White.
- Grounded Standard 3 Way Toggle Switch.
- UL listed, CSA.
- Smooth Quiet Action, Side & Speed Wire.
- High Impact Resistant Construction Extra Long Strap.
- Dimension - 1.55 x 4.31 x 1.64 in.
- Item Weight - 0.14 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Protection Module, Diode, 6-250VDC (RXM040W)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Ivory (DRS15I)
- BURNDY Two Hole Lug Compress Conct, 1000 kcmil (YA442N)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (22956784)
- NEXTGEN 3864CC6 3 Pole 4 Wire Grounding Flush Mount Dryer Outlet; Black (NE136312)
- NEXTGEN Rwp26Wcc10 Wht 1G Plas Wall Plate (NE138660)
- NEXTGEN 885TRWCC12 Tamper Resistant Receptacle; 15A; White (NE834550)
- NEXTGEN TPCATVICC12 Coaxial Wall Plate1 GangIvory (NE601471)
- NEXTGEN 691WCC6 15A 120V Single Pole Combination Switch & Outlet; White (NE601519)
- NEXTGEN S1130CC5 Single-Gang Wall Shield; Clear; Pack of 5 (NE879017)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86872)
- Nextgen Wall Plates