Shop All Wall Plates
Nextgen
63ICC10 15A 125V 2 Wire Non Grounding Single To Triple Plug In Adapter; Ivory
Mfr # NE586463
Zoro # G003977078
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextgen
- MFR # NE586463
- Zoro # G003977078
- UPC # 723902317464
- Country of Origin China
- Category Wall Plates
Description
Features
- 15 Amp.
- Voltage - 125V.
- Color - Ivory.
- 2 Pole, 2 Wire Non Grounding.
- Single To Triple Plug In Adapter, Polarized.
- Dimension - 1.1 x 2.07 x 3.28 in.
- Item Weight - 0.12 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Mounting Base, 1" x 1", Black, PK5 (45-MBUVB)
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation (27041301)
- PANDUIT Fitting, Bendradius, Lowv, Iw, PK10 (ICFC10IW-X)
- SCHNEIDER ELECTRIC Selector Switch, 3 Pos, 30 mm, Black (XB5FD33)
- NEXTGEN 2-Gang Split Plate with Flexible Opening, White (NE2475438)
- NEXTGEN 385CC6 50A 3 Pole And 3 Wire Surface Mount Range Outlet; Black (NE570283)
- NEXTGEN 3894CC6 Flush Mount Range Outlet; Black (NE136300)
- NEXTGEN TP26LACP10 Nylon Wall Plate1 GangLight Almond (NE579626)
- NEXTGEN WP1026WHV1 Cable Access Strap; White (NE698554)
- NEXTGEN TP263WCC12 3 Gang 3 Decorator Opening Nylon Wall Plate; White (NE698597)
- PYLE In-Wall Bt.Audio Receiver&Usb Charger (PWPBT67)
- Nextgen Wall Plates