Shop All Workbenches
Nextgen
5351WCC8 20A 125V 2 Pole; 3 Wire Grounding Heavy Duty Single Outlet; White
Mfr # NE570287
Zoro # G703976807
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextgen
- MFR # NE570287
- Zoro # G703976807
- UPC # 723902316627
- Country of Origin China
- Category Workbenches
Description
Features
- 2 Pole, 3 Wire Grounding, Heavy Duty Single Outlet.
- NEMA 5-20r.
- UL listed.
- Federal Specification, CSA.
- Superior Blade Retention Prevents Plugs From Falling Out.
- Side Wire Termination Accepts no.14 Through no.12 Awg Stranded & Solid Copper Wire.
- Unbreakable Face & Back Body Prevents Devices Breakage.
- Commercial/Specification Grade.
- 20 Amp.
- Voltage - 125V.
- Color - White.
- Dimension - 4.25 x 1.25 x 1.81 in.
- Item Weight - 0.17 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (FS-36-C)
- GRACIOUS LIVING Shelving Unit Gl Ld Wht (91088-1C)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 18 in W x 1/4 in D x 61 in H, White (QLP-1861HC)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 8 Shelves, Steel (F7523-18HG)
- DURHAM MFG Bolted WorkBench, Steel, 72" W, 28" to 42" Height, 2000 lb., Folding (WBF-3672-95)
- BENCHPRO Bolted Workbenches, Butcher Block, 72" W, 30" to 36" Height, 1600 lb., Straight (RW3072)
- BENCHPRO Workbenches, Butcher Block, 48" W, 30" Height, 20,000 lb., Straight (HW3048)
- SJOBERGS Nordic Plus 1450 Work Bench, Birch, 24-3/4" W, Working: 33-7/8" Height, 200 lb., Straight (SJO-33448)
- PRO-LINE Bolted Packaging Work Benches, Butcher Block, 60" W, 30" to 36" Height, 750 lb., Straight (BIB7)
- BENCHPRO Workbenches, Stainless Steel, 72" W, 30" Height, 20,000 lb., Straight (HN3672)
- TENNSCO Bolted Workbench, Steel, 48 in W, 35-3/8 in to 41-3/8 in Height, 4,000 lb, Straight (WBAT-1-3048S)
- Nextgen Workbenches