Shop All Wall Plates
Nextgen
4025WCC20 15A; 125V 2 Pole Standard Duplex Outlet - White
Mfr # NE570214
Zoro # G803976714
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextgen
- MFR # NE570214
- Zoro # G803976714
- UPC # 723902312506
- Country of Origin China
- Category Wall Plates
Description
Features
- 15A, 125V.
- Color - White.
- 2 pole, 2 wire grounding, standard duplex outlet, no ground.
- Dimension - 4.25 x 1.75 x 1.75 in.
- Item Weight - 0.14 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Spiral, Blk, .07-.24, 3/8" (RF09NR-BK)
- LEGRAND Cover, Ivory, Steel, 6000 Series, Covers (V6000C)
- MONOPRICE Ethernet Cable, Cat 6, Red, 10 ft. (9834)
- NVENT CADDY Conduit Clip, Spring Steel (812MF)
- NEXTGEN WP1026WHV1 Cable Access Strap; White (NE698554)
- NEXTGEN TP126LACC12 Toggle & Decorator Wall Plate2 GangLight Almond (NE831121)
- NEXTGEN TP263WCC12 3 Gang 3 Decorator Opening Nylon Wall Plate; White (NE698597)
- NEXTGEN 3864CC6 3 Pole 4 Wire Grounding Flush Mount Dryer Outlet; Black (NE136312)
- NEXTGEN 1-Gang Recessed Low Voltage Cable Plate - Brown (NE265263)
- NEXTGEN 660WGCP8 15A 120V Grounded Standard Single Pole Toggle Switch; White; 10 Pack (NE579627)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, White (022-80703-W)
- Nextgen Wall Plates