Shop All Wall Plates
Nextgen
3884CC6 30A 3 Pole 4 Wire Grounding Surface Mount Dryer Outlet; Black
Mfr # NE569187
Zoro # G104055699
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextgen
- MFR # NE569187
- Zoro # G104055699
- UPC # 723902316368
- Country of Origin China
- Category Wall Plates
Description
Features
- 3 Pole 4 Wire Grounding, Surface Mount Dryer Outlet.
- NEMA 14-30.
- UL Listed For Use With Aluminum Wire.
- Double Wipe Contacts Of High Performance Copper Based Alloy.
- 30 Amp.
- Voltage - 125/250V.
- Color - Black.
- Dimension - 5.88 x 2.53 x 2.94 in.
- Item Weight - 1.19 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Locking Device, Duplex Receptacle, 15A 277V AC, 2-Pole 3-Wre Grounding, L7-15R, Screw Terminal, Brwn (4750DR)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 50 A, Reversing: No (XTCE050D00B)
- LEVITON Clamlite Plug 2Wire Blk (037-00101-2EP)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 48.00x30.00x10.00, Gray, Steel (A48H30CLP)
- NEXTGEN WP1026WHV1 Cable Access Strap; White (NE698554)
- NEXTGEN 660WGCP8 15A 120V Grounded Standard Single Pole Toggle Switch; White; 10 Pack (NE579627)
- NEXTGEN 2-Gang Split Plate with Flexible Opening, White (NE2475438)
- NEXTGEN Rwp26Wcc10 Wht 1G Plas Wall Plate (NE138660)
- NEXTGEN 1406CC10 660W 125V Pull Chain Lampholder Outlet Adapter; Brown (NE1630134)
- NEXTGEN PS5266XCCV4 Heavy Duty Plug15A (NE569181)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Stainless Steel (CW-2-SS)
- Nextgen Wall Plates