Shop All Wall Plates
Nextgen
3830CC6 30A 125V 2 Pole; 3 Wire Grounding Flush Mount Recreational Vehicle Outlet; Black
Mfr # NE29778
Zoro # G904055905
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextgen
- MFR # NE29778
- Zoro # G904055905
- UPC # 657248294731
- Country of Origin China
- Category Wall Plates
Description
Features
- 30 Amp.
- Voltage - 125V.
- Color - Black.
- 2 Pole, 3 Wire Grounding.
- Flush Mount Recreational Vehicle Outlet.
- Non-NEMA.
- UL Listed For Use With Aluminum Wire.
- Double Wipe Contacts Of High Performance Copper Based Alloy.
- Use With 2 Gang Wall Plate S3862c.
- Dimension - 4.38 x 2.44 x 2.44 in.
- Item Weight - 0.4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Probe, Type K, 18in L, Inconel (36GK72)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 25A, 600V AC, Non-Indicating (LSRK025)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 250 ft. GN (55527901)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1420)
- NEXTGEN 697WCC20 15A 125V 3 Wire Grounding Plug In Triple Outlet Adapter; White (NE136309)
- NEXTGEN WP1026WHV1 Cable Access Strap; White (NE698554)
- NEXTGEN TP126LACC12 Toggle & Decorator Wall Plate2 GangLight Almond (NE831121)
- NEXTGEN TPCATVICC12 Coaxial Wall Plate1 GangIvory (NE601471)
- NEXTGEN 1597TRICC4 15A 125V Self Testing GFCI Receptacle; Ivory (NE601505)
- NEXTGEN 1-Gang Recessed Low Voltage Cable Plate Black (NE262680)
- MULBERRY Number of Gangs: 6 Steel, Semi-Gloss Finish, White (86156)
- Nextgen Lighting Controls