Nextgen

25' 14-3 Sjtw-A Orange Ext. Cord 300V


product price: $51.75
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Conductor Size 1: 14/3 AWG.
  • Cable Marking: SJTW.
  • Length: 25 ft.
  • Color: Orange.
  • Voltage: 125.00 VAC.
  • Amps: 15.00 A.
  • No. of Outlets: 1.
  • Operating Temp.: -40 °F [Min], 140 °F [Max].
  • Resistance: Weather Resistant, Water Resistant.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.