Shop All Wall Plates
Nextgen
1597TRICC4 15A 125V Self Testing GFCI Receptacle; Ivory
Mfr # NE601505
Zoro # G603896564
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextgen
- MFR # NE601505
- Zoro # G603896564
- UPC # 723902316764
- Country of Origin China
- Category Wall Plates
Description
Features
- Self Testing GFCI Receptacle.
- Tamper Resistant.
- 15 Amp.
- Voltage - 125V.
- Color - Ivory.
- Dimension - 2.95 x 1.73 x 4.69 in.
- Item Weight - 0.35 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 5.9" L Intermediate Cable Tie YL PK 100 (36J210)
- HONEYWELL Miniature Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-1C17D8-207)
- SCHNEIDER ELECTRIC D40A To D65A Reverser Kit (LAD9R3)
- TYCON SYSTEMS Tpdin Poe Powered Relay (TPDIN-POE-RELAY)
- NEXTGEN WP1026WHV1 Cable Access Strap; White (NE698554)
- NEXTGEN PS5266XCCV4 Heavy Duty Plug15A (NE569181)
- NEXTGEN 3884CC6 30A 3 Pole 4 Wire Grounding Surface Mount Dryer Outlet; Black (NE569187)
- NEXTGEN 1597TRNICC4 15A Nickel Self Test GFCI (NE835106)
- NEXTGEN 660WGCP8 15A 120V Grounded Standard Single Pole Toggle Switch; White; 10 Pack (NE579627)
- NEXTGEN TP26LACP10 Nylon Wall Plate1 GangLight Almond (NE579626)
- AMERELLE Chelsea White 1 gang Stamped Steel Blank Wall Plate (149BW)
- Nextgen Lighting Controls