Shop All Vacuum Filters
Nextgen
15 VDC 200 MA 100-240 VAC Adapter
Mfr # NE946657
Zoro # G404098983
product price: $39.65
/ea
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextgen
- MFR # NE946657
- Zoro # G404098983
- UPC # 746591357467
- Country of Origin China
- Category Vacuum Filters
Description
The is the main DC adapter for it outputs 15Vdc @ 200ma. has a 6' cord with a DC connector on the end, tip negative barrel positive.
Output 15Vdc 200ma.
Input 100-240VAC 12VA.
Dimensions: 1" x 2.5" x 1.5".
Specifications:
15VDC 200ma output.
2.1 X 5.5mm tip -(neg) DC plug connector.
6' cord from wall adapter.
Specifications:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRESH PRODUCTS Drop-In Tank Non-Para Cleaner Block, PK24 (24DIF)
- HOME IMPROVEMENT 4 gal Recycle Bin; Blue - Pack of 6 (HO1417577)
- NOBLES/TENNANT SQUEEGEE - FRONT .125in APEX, FITS TN (1011232)
- DIVERSEY ekcoscreen Urinal Screens, Mango Scent, Blue, PK12 (EKS-8BM-12)
- GUARDAIR Cartridge Filter, Standard, 10-1/2" dia. (N635ATEX)
- STANLEY Blue Cloth Reusable Filter, w/Clamp Ring, Dry, Reusable (20-1100)
- MI-T-M Filter Bag, Paper, Dry, 12" L, PK10 (PAP133)
- DAYTON Cartridge Filter, Cartridge Filter, 13 To 18 Gal (19-0230)
- DAYTON Cartridge Filter, Standard, Wet/Dry (61HV98)
- PROTEAM Exhaust Filter Cover (834717)
- HOOVER COMMERCIAL HEPA Y Filtration Bags for Hoover Upright Cleaners, PK2 (4010801Y)
- Nextgen Vacuum Filters