Shop All Wall Plates
Nextgen
1406ICC10 250W 2 Pole 2 Wire Medium Base Lamp Holder With 2 Outlet; Ivory
Mfr # NE570292
Zoro # G904055820
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nextgen
- MFR # NE570292
- Zoro # G904055820
- UPC # 723902316863
- Country of Origin China
- Category Wall Plates
Description
Features
- 250Watt.
- Voltage - 125V.
- Color - Ivory.
- 2 Pole, 2 Wire.
- Medium Base.
- Lamp Holder With 2 Outlets.
- Dimension - 1.25 x 2.12 x 3.12 in.
- Item Weight - 0.16 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Test + Map™ Remote #1 for Scout® Pro 3 Tester (VDV501-211)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Blue (HBL5262SA)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFRTW82W)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TMC2075075NB)
- NEXTGEN 2-Gang Split Plate with Flexible Opening, White (NE2475438)
- NEXTGEN 2097TRWCC10 20A; 120V Duplex Self Testing Tamper Resistant; White (NE569116)
- NEXTGEN 1-Gang Recessed Low Voltage Cable Plate Black (NE262680)
- NEXTGEN 1-Gang Recessed Low Voltage Cable Plate - Brown (NE265263)
- NEXTGEN 660WGCP8 15A 120V Grounded Standard Single Pole Toggle Switch; White; 10 Pack (NE579627)
- NEXTGEN 3894CC6 Flush Mount Range Outlet; Black (NE136300)
- LEVITON Duplex 1G Cover Plate (3051-Y)
- Nextgen Wall Plates