Shop All Wall Plates
Nextgen
1232CC6 Surface Mount Power Receptacle; 30A; Black
Mfr # NE601468
Zoro # G504056104
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextgen
- MFR # NE601468
- Zoro # G504056104
- UPC # 723902315118
- Country of Origin China
- Category Wall Plates
Description
Features
- Surface Mount Power Receptacle.
- 3 Wire Grounding.
- 30Amp.
- Voltage - 250V.
- Color - Black.
- NEMA 6-30R.
- Accepts Up To AWG No.4 Wire.
- Dimension - 5.1 x 3 x 2.5 in.
- Item weight - 0.75 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- MITSUBISHI Encoder Cable MRJ3ENCBL05MA1H (MR-J3ENCBL05M-A1-H)
- TRIPP LITE Coax Cable, VGA, HD15, Monitor, RGB, 100ft (P502-100)
- EATON B-LINE Beam Clamp, 1/2 to 3/4 in., Spring Steel (BG-8-12-C2)
- NEXTGEN TP8LACP10 1 Gang1 Duplex Outlet Opening Nylon Wall Plate - Light Almond, 10PK (NE586361)
- NEXTGEN 691WCC6 15A 120V Single Pole Combination Switch & Outlet; White (NE601519)
- NEXTGEN 2-Gang Split Plate with Flexible Opening, White (NE2475438)
- NEXTGEN 1597TRICC4 15A 125V Self Testing GFCI Receptacle; Ivory (NE601505)
- NEXTGEN S1130CC5 Single-Gang Wall Shield; Clear; Pack of 5 (NE879017)
- NEXTGEN 7803 30A 3Phase Man Switch (NE138446)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Red (PJ3R)
- Nextgen Lighting Controls