Shop All HDMI Cables
Nextgen
10.2Gbps High Speed HDMI Cable - 15 ft.
Mfr # NE444235
Zoro # G003885182
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextgen
- MFR # NE444235
- Zoro # G003885182
- UPC # 747216346606
- Country of Origin China
- Category HDMI Cables
Description
DataCo mm. Electronics 10.2Gbps High Speed HDMI Cable (15 ft.) not only handles all current specs for HD playback but can playback 4K Ultra HD as well. It will also work with previous HDMI versions/specs. Enjoy the convenience of using 1 cable to hook up both audio and video with HDMI.
Features- 10.2Gbps High Speed cable
- 4K Ultra HD, Full HD, 1080p & Audio Return Channel (ARC)
- 1080p 60Hz @ 8 bit color depth & 30Hz @ 10 bit color depth
- DCP 2.2 compliant
- Supports all HDMI High Speed features & audio formats including Dolby, TrueHD, DTS-HD Master Audio, Blu-Ray 3D & CEC Control
- Highly flexible for easy installation
- Gold-plated HDMI connectors
- Backward compatible with all HDMI versions
- PrimePass certification ensures reliability & signal integrity
- CL3 rated for all in-wall installations
- UL listed
- Size - 15 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Battery For CSB GP6120, GP 6120 UPS - 2PK (MAX3507591)
- RICHELIEU HARDWARE 5 V Rounded Recessed USB Charger, Black (OEXH716B900)
- BLACK BOX 6-Port Industrial Gigabit Ethernet Switch Extreme Temperature (LGH1006A)
- DURACELL Lithium Coin 2032 3 V 225 Ah Security and Electronic Battery 1 pk (DL2032BPK)
- NEXTGEN 10.2Gbps High Speed HDMI Cable - 20 ft. (NE114146)
- NEXTGEN 6 ft. Display Port to HDMI Cable (NE3010276)
- UNIRISE USA This Usb-C To Hdmi Cable Allows You To Connect Your Usb Type C (USBC-HDMI-06F)
- BZBGEAR 8K UHD HDMI 2.1 Certified 48Gbps Cable - 1m/3.3ft (BG-CAB-H21C1)
- PYLE 12 Ft HDmi Type D (Micro) Male To HDmi Type D (Micro) Male (PHDD12)
- MONOPRICE CPU Cord Adapter, M1-D-(P&D) M/HDMI F (2689)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, HDMI, Ivory (NS801I)
- Nextgen HDMI Cables