Nextbase Dash Cam 422GW
Mfr # NBDVR422GW
Zoro # G602630862
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextbase
- MFR # NBDVR422GW
- Zoro # G602630862
- Country of Origin China
- Category Dashboard Cameras
Description
Quad HD Loop Recording & 6 Lane Wide Viewing Angle – The 422GW has been designed to provide high quality, detailed images of your journey on the road with the option of 1080p/60fps and 1140p/30fps front recording with a Glass F1.6 lens. The 140 degree wide viewing angle ensures that a wide coverage of the road ahead will be recorded for the fantastic footage
Alexa Voice Control & Touchscreen Built-in – The Nextbase Series 2 range is the world’s first 1440p DashCam series with Alexa built-in. With Alexa Built-in and access to tens of thousands of skills, you can ask to play music, place calls, listen to audiobooks, hear the news, check the weather, control smart home devices, get directions, find parking, and more
Emergency SOS Response, Bluetooth 4.2 & Wifi – In the event of an accident, 322GW provides ultimate Vehicle Accessory on the road. Track where an accident happened, safeguard your footage upon impact and allow the dash cam to automatically alert emergency services of your location and for help in the case of an accident. The alert instantly sends your personal medical data such as blood type and medical history to paramedics to aid in rescue.
Intelligent Parking Mode & Click&Go Powered Car Mount – This Dash Cam is Wireless as it connects to the mount via magnet. The intelligent parking mode informs the dash cam that your car is parked, and will immediately record any bump or physical movement of the car when left unattended. The integrated magnetic power connectors allow you to install and remove your dash cam easily
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Parking Brake Cable - Rear Right, C660013 (C660013)
- INSTALLBAY BY METRA SCREWS PHILIPS WAFERHEAD #8X3/4 .in 500 (PWHS834)
- DORMAN Auto Trans Oil Cooler Line Connector, 800-755 (800-755)
- BILSTEIN FRONT SUSPENSION LEVELING KIT B8 5162 RAM 2500 2019-2014 (46-263889)
- NEXTBASE Nextbase Dash Cam 322GW (NBDVR322GW)
- GARMIN Dash Camera, 12 V DC, 1,080 px (DASHCAM47)
- COBRA ELECTRONICS Dash Cam Recorder, 30 fps (DASH 2316D)
- COBRA DashCam, Single View, GPS/WiFi/BT1600P (SC200)
- BUYERS PRODUCTS Cube-shaped Surface Mounted Night Vision Waterproof Color Camera (8883106)
- GEMINEYE Color Camera, Rectangle, Audio, Infared (EC2024-C)
- JJ KELLER Dash Camera (64443)
- Nextbase Automotive Camera Systems