Nextbase Dash Cam 322GW
Mfr # NBDVR322GW
Zoro # G002630851
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextbase
- MFR # NBDVR322GW
- Zoro # G002630851
- Country of Origin China
- Category Dashboard Cameras
Description
HD Loop Recording & 6 Lane Wide Viewing Angle - The 322GW Dashcam has been designed to provide high quality, detailed images of your journey on the road with the 1080p/30fps and 720p/60fps F1.6 lens. The 140° wide viewing angle ensures that a wide coverage of the road ahead will be recorded for fantastic footage
Emergency SOS Response, Bluetooth 4.2 & Wifi – In the event of an accident, 322GW provides ultimate Vehicle Accessory on the road. Track where an accident happened, safeguard your footage upon impact and allow the dash cam to automatically alert emergency services of your location and for help in the case of an accident. The alert instantly sends your personal medical data such as blood type and medical history to paramedics to aid in rescue.
2.5” High Resolution Touch Screen – The Small DashCam Screen can show your Speed or the Road ahead. View all your footage on the 2.5” award winning IPS screen with upgraded picture resolution and clarity for high quality recordings. The new added touch screen feature allows you to easily select menu options and playback footage for a great user experience
GPS Rear Camera and Polarizing Filter Compatible – Easily add on additional camera modules to your Nextbase 322GW to expand viewing area’s including rear view, rear window, and cabin view. The Polarizing Filter reduces glare and improves overall recording quality. With 10Hz GPS, you will be confident to rely on this dash cam for legal purposes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Window Reg Front Door Clips BMW X5 99-07 Use W/13644 (13643PK)
- TIMKEN Wheel Seal - Front Inner, 225875 (225875)
- FEL-PRO Oil Pan 76-58 Ford, Os11701D (OS11701D)
- WEATHERTECH Front Rubber Mats/Black, W489 (W489)
- NEXTBASE Nextbase Dash Cam 422GW (NBDVR422GW)
- ADESSO Motorcycle Dash Cam (GOMS32G)
- COBRA DashCam, Dual View, GPS/WiFi/BT1600P (SC200D)
- COBRA ELECTRONICS Dash Cam Recorder, 30 fps (DASH 2316D)
- BUYERS PRODUCTS Standard Color Night Vision Camera (8883101)
- BUYERS PRODUCTS Wireless Heated Camera With Night Vision And Waterproof (8882111)
- COBRA DashCam, Single View, GPS/WiFi/BT1600P (SC200)
- Nextbase Dashboard Cameras