GoPack
Mfr # NBDVRS2GP32
Zoro # G402630864
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextbase
- MFR # NBDVRS2GP32
- Zoro # G402630864
- Country of Origin China
- Category Automotive Camera System Accessories
Description
HD Quality – The U3 microSD card allows your Dash Cams to record videos in full HD, 1440p or 4k quality for the route ahead, allowing you to capture every important detail that could be crucial in an insurance claim
Carry Case Included: Keep your Dash Cams protected when not in use. This case uses neoprene material which provides great protection with a soft surface that keeps the lens safe from dust and scratches when in transit. Compatible with all Series 2 Dash Cam models
Compatibility: The U3 32GB microSD and adapter is the perfect partner for all Nextbase Dash Cams for both series 1 and series 2. The U3 speed provided is required for 4k recording and Dash Cams with the rear-view camera models attached
Micro SD Adapter: This product comes with a microSD adapter allowing you to easily connect to your computer and review files or watch recordings more conveniently as well as download any relevant clips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, Wave oil seal, Bore-Tite (8842)
- MAIN FILTER WIX A04A10G Replacement/Interchange Spin-On Filter (MF0058032)
- PERFORMANCE TOOL Jumper Cable 4Ga 20'L (W1673)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (5068)
- NEXTBASE Nextbase Dash Cam Hardwire Kit (NBDVRS2HK)
- IDATALINK Ads Multi Series All-In-One Immobilizer Bypass/Doorlock (ADSALCA)
- ECCO Audible Device, Fast, 80Db, 12-48Vdc (201120)
- BOYO Ahd Wireless Camera Bundle (VTC701AHD)
- ECCO Camera Cable, 10m 4-Pin (ECTC10-4)
- GEMINEYE Monitor, 7.0" Lcd, Color, 4 Pin (M7000B)
- ECCO Audible Device, Dual, 80Db, 12-48Vdc (204120)
- Nextbase Automotive Camera System Accessories