Shop All Planters & Window Boxes
Next2Nature
8625E SA S-4 Enameled Galvanized Rectangular Planters; Sage - Set of 4
Mfr # NE727973
Zoro # G803782438
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Next2Nature
- MFR # NE727973
- Zoro # G803782438
- UPC # 723902711422
- Country of Origin China
- Category Planters & Window Boxes
Description
Features
- Rustproof galvanized steel with baked on enamel paint
- High temperature baked on electrostatic enamel paint
- Set of 4
- Color: Sage
- Extra Small Dimension: 6" H x 7" W x 12" L
- Small Dimension: 6'' H x 7'' W x 16'' L
- Medium Dimension: 6" H x 7" W x 20" L
- Large Dimension: 6" H X 7" W X 23" L
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD TUFF Landscape Rake 48" (YTF-48LSR)
- CARGILL Rock Salt Wintermelt 10Lb (100046857)
- KOHLER Air Filter and Pre-Cleaner Kit (32 883 09-S1)
- FANMATS University of Miami Black Metal Hitch Cover, 3D Color Emblem (22702)
- NEXT2NATURE S/2 Enameled Galvanized Steel Hanging Planter (NE3539573)
- NEXT2NATURE Enameled Galvanized Fun Pail; Saffron (NE323541)
- NEXT2NATURE Enameled Galvanized Hanging Strawberry & Flower Planter; Sage (NE953191)
- NEXT2NATURE 7 in. x 12 in. Enameled Galvanized Hanging Strawberry; Floral Planter - Blue (NE1810488)
- GRANDOLDGARDEN Countryside Flowerbox Clay 36 Inch - 16365 (GR199343)
- MAYNE Modesto 32" Tall Planter - White (8880-W)
- MAYNE Nantucket 3ft Window Box, Graphite Grey (4830-GRG)
- Next2Nature Landscaping Materials