Shop All Wheelbarrows & Yard Carts
Next2Nature
5 cu ft. Green & Black Poly Wheelbarrow Yard Rover
Mfr # NE752305
Zoro # G404149050
original price:
$156.40
19% off
new price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Next2Nature
- MFR # NE752305
- Zoro # G404149050
- UPC # 723902752166
- Country of Origin China
- Category Wheelbarrows & Yard Carts
Description
Features
- Perfect for residential gardening and landscaping
- Minutes to assemble
- Weighs about 25 percent less than a typical wheelbarrow
- Loop handle allows users to push, pull or dump the contents
- Features two, air-filled wheels, making it easier to lift, balance and maneuver
- Rust-proof poly tray with metal handle
- 300 lbs load capacity
- Color: Green & Black
- Tray Size: 5 cu ft.
- Size: 36" x 27.5"
- Weight: 29 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS Telescopic Pole, Aluminum, 8 to 16 ft. L (50-560-16-S)
- SOJAG Portland 8 ft. x 12 ft. Wall Gazebo (500-9167702)
- MTD Bld Adp Keyed Star (OEM-753-0606)
- SWISHER Belt-Blade, L or R For T60 53 (66LR)
- SEYMOUR MIDWEST Wheelb.arrow, 6CuFt, Steel, Knobby Tire (85730)
- VULCAN Vulcan 34568 Wheelbarrow Tray, Steel, For 4 cu-Ft Wheelbarrow (34568)
- SEYMOUR MIDWEST Wheelb.arrow, 6CuFt, Steel, 2 FlatFree, Capacity: 6 cu. ft. (85733)
- VULCAN Contractor Wheelbarrow, 6 cuft Volume, Steel, 16 in Wheel, CushionGrip Handle (34472)
- LINK Replacement Wheelbarrow Wedge (74093)
- MI-T-M Wheelbarrow Tire, Polyurethane, 13" O.D. (14-0150)
- PERFECTPATIO HDL-M Replacement Wheelbarrow Handle (PE157765)
- Next2Nature Wheelbarrows & Yard Carts