Shop All Fountains, Garden Statues & Sculptures
Next Innovations
8" Winter Red Wind Spinner
Mfr # 101407002-WINTERRED
Zoro # G105339699
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Next Innovations
- MFR # 101407002-WINTERRED
- Zoro # G105339699
- UPC # 810024354160
- Country of Origin United States
- Category Fountains, Garden Statues & Sculptures
Dimensions
Size | 8 inch |
Details
Color | Winter Red |
Description
Our outdoor metal yard art has always been among our most popular products! Our Winter Red wind spinner is a great looking piece of outdoor metal yard art! Featuring a beautiful "Winter Red" image on our classic wind spinner. Like all our products, our Winter Red Wind Spinner is powder coated for maximum rust resistance, making it ideal for use as outdoor metal yard art! The Winter Red wind spinner comes with a swivel on top so all you have to do is buy it, fan it out, hang it up, and watch it spin in the wind! Dimensions: 8 in. L x 8 in. H x 1 in. D Weight: 1lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hose, Clear, 25 ft., PVC (1792)
- ZORO SELECT Tree Square, 4x4 Ft. (TS44)
- 2W INTERNATIONAL Canopy Tent, White, 20x20 (PR2020-W)
- ZEP Pump Assembly, Plastic (S69001)
- NEXT INNOVATIONS 8" Born In The USA Windspinner (101407002-BORNINUSA)
- NEXT INNOVATIONS 16" Peacock Wind Spinner (101406001-PEACOCK)
- NEXT INNOVATIONS 24" Dinnerplate Dalia Wind Spinner (101403001-DDALIA)
- NEXT INNOVATIONS 10" Autumnal Wind Spinner (101408001-AUTUMNAL)
- NEXT INNOVATIONS 16" Horse Farm Wind Spinner (101406001-HORSEFARM)
- NEXT INNOVATIONS Small Sun Moon Wind Spinner (101405006)
- ALPINE Multicolored GlassMetal 16 in H Hanging ButterflyDragonfly Outdoor Decoration (LJJ940A)
- Next Innovations Fountains, Garden Statues & Sculptures