Shop All Wall Art & Decor
Next Innovations
36" Dinnerplate Dahlia Round Wall Art
Mfr # 101410050-DDAHLIA
Zoro # G905339899
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 36 inch
- Color Dinnerplate Dahlia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Next Innovations
- MFR # 101410050-DDAHLIA
- Zoro # G905339899
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 36 inch |
Details
Color | Dinnerplate Dahlia |
Description
Our round wall art with the "Dinnerplate Dahlia" image. Laser cut from steel. Powder coated for weather resistance and durability. Dye-sublimated for a vibrant full image. Hanging brackets are attached to the piece for easy hanging of the product. Dimensions: 36 in. L x 36 in. H x 1 in. D Weight: 14 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, Black, Grey (I 7403)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Dark Brown Resin Folding Chair with Ivory Pad (RFC6DBRIV)
- TRADEMARK FINE ART Bairei 'Crane And Peony' Canvas Art, 22x32 (WAG01140-C2232GG)
- HON Metal Bookcase, Three-Shelf, 34.5w x 12.63d x 41h, Black (HS42ABC.P)
- NEXT INNOVATIONS Sunflower Wall Art (101410066-SUNFLOWER)
- NEXT INNOVATIONS 16" Tree of Life Amber Round Wall Art (101409003-AMBER)
- NEXT INNOVATIONS Hummingbird With Flower Metal Wall Art (101110002)
- NEXT INNOVATIONS Pheasant Metal Wall Art (101210043)
- NEXT INNOVATIONS Hummingbird Scene Metal Wall Art (101216003)
- NEXT INNOVATIONS 16" Autumnal Tree Round Wall Art (101409003-AUTUMNAL)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'The Hunter' Canvas Art, 22x32 (ALI15702-C2232GG)
- Next Innovations Wall Art & Decor