Shop All Fountains, Garden Statues & Sculptures
Next Innovations
16" Winter Red Wind Spinner
Mfr # 101406001-WINTERRED
Zoro # G905340000
original price:
$69.75
9% off
new price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Next Innovations
- MFR # 101406001-WINTERRED
- Zoro # G905340000
- Country of Origin United States
- Category Fountains, Garden Statues & Sculptures
Dimensions
Size | 16 inch |
Details
Color | Winter Red |
Description
Our outdoor metal yard art has always been among our most popular products! Our Winter Red wind spinner is a great looking piece of outdoor metal yard art! Featuring a beautiful "Winter Red" image on our classic wind spinner. Like all our products, our Winter Red Wind Spinner is powder coated for maximum rust resistance, making it ideal for use as outdoor metal yard art! The Winter Red wind spinner comes with a swivel on top so all you have to do is buy it, fan it out, hang it up, and watch it spin in the wind! Dimensions: 16 in. L x 16 in. H x 1 in. D Weight: 3lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO Lighter Fuel, 12 oz, for use in all Windproof Lighters (12FC)
- C&S PRODUCTS C&S Products Cherry Treat Assorted Species Beef Suet Wild Bird Food 11.75 oz (12535)
- PROTARP 8 ft x 10 ft Heavy Duty 22 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-205-8X10)
- SWIMWAYS POOL SPRNG FLOAT 35X68"" (6038957)
- NEXT INNOVATIONS Large Hummingbird Red/Purple Wind Spinner (101103001)
- NEXT INNOVATIONS 36" Peacock Wind Spinner (101402001-PEACOCK)
- NEXT INNOVATIONS 8" Hummingbird Wind Spinner (101407002-HUMMINGBIRD)
- NEXT INNOVATIONS Small Sun Moon Wind Spinner (101405006)
- NEXT INNOVATIONS 16" Peacock Wind Spinner (101406001-PEACOCK)
- NEXT INNOVATIONS 10" Autumnal Wind Spinner (101408001-AUTUMNAL)
- DESIGN TOSCANO Look to the Heavens Memorial Garden Angel Statue (LY713002)
- Next Innovations Fountains, Garden Statues & Sculptures