Shop All Wall Art & Decor
Next Innovations
12" Dinnerplate Dahlia Round Wall Art
Mfr # 101410049-DDAHLIA
Zoro # G605340133
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 inch
- Color Dinnerplate Dahlia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Next Innovations
- MFR # 101410049-DDAHLIA
- Zoro # G605340133
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 inch |
Details
Color | Dinnerplate Dahlia |
Description
Our round wall art with the "Dinnerplate Dahlia" image. Laser cut from steel. Powder coated for weather resistance and durability. Dye-sublimated for a vibrant full image. Hanging brackets are attached to the piece for easy hanging of the product. Dimensions: 12 in. L x 12 in. H x 1 in. D Weight:1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS File Cabinet Locking Bar 24" (ABUS File Bar 2 Ft)
- MASTER CRAFT PRODUCTS Master Products 966RS3G Catalog Rack Starter Set 6in Capacity 8 to 18 x 8-1/4 (966RS3G)
- OFFICESOURCE Spencer Collection Executive Mid Back Swivel Tilt with Mahogany Frame (1245VBK)
- LIGHT STAKE Ulta-Lit Tree Clear Christmas Light Accessory (LS06-25A)
- NEXT INNOVATIONS Regale Small Majestic Eagle Wall Art (101410079-REGALE)
- NEXT INNOVATIONS Rainbow Sunset Running Horse Wall Art (101410020-RAINBOWSUNSET)
- NEXT INNOVATIONS Small Pine Tree Metal Wall Art (101410041-PINETREES)
- NEXT INNOVATIONS 36" Bald Eagle Metal Wall Art (101410051-BALDEAGLE)
- NEXT INNOVATIONS 12" Cardinal Round Wall Art (101410049-CARDINAL)
- NEXT INNOVATIONS Maackii Small Butterfly Wall Art (101410078-MAACKII)
- TRADEMARK FINE ART Robert Harding Picture Library 'Horses 1' Canvas Art, 16x24 (ALI19072-C1624GG)
- Next Innovations Wall Art & Decor