Shop All Pet Waste Supplies
Next Gen International
Next Gen International TF10 6 lbs Timber Fresh Cat Litter
Mfr # TF10
Zoro # G703871812
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Next Gen International
- MFR # TF10
- Zoro # G703871812
- UPC # 892025000055
- Country of Origin Japan
- Category Pet Waste Supplies
Description
Cypress Fresh cat litter combines the benefits of Hinoki cypress wood and green tea leaves for truly superior odor control. Cypress Fresh is an all natural cat litter made from natural organic matter such as wood and green tea leaves. Cypress Fresh pellets are smaller which helps to reduce tracking outside of the litter box.
Features- Timber Fresh Cat Litter
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUDSON Green Garde GES-505 Spray Gun (38505)
- STENS Primer Bulb For Stihl Oem : 4238 350 6201 615-420 (615-420)
- FLEMING SUPPLY Storage and Toolbox, Organizer Utility Box, 4-Drawers, 19 Compartments for Hardware (Light Blue) (627102NBS)
- PLANO 3700 Worm Stowaway (371610)
- NEXT GEN INTERNATIONAL Next Gen International GTF21 11.5 lbs Green Tea Fresh Cat Litter (GTF21)
- CATS PRIDE Fresh&Lite Ff Litter15# (C47915C60)
- VAN NESS PLASTIC MOLDING CO Plastic Molding Giant Cat Pan 22x16x6.5 - CP3 (224928)
- JONNY CAT Littr Cat Jonny Cat 20Lb (00168)
- BOSS PET Scoop Tool Pick-Up Waste (52111)
- NORTHEASTERN 4.0 Cu Ft Shredded Aspen (216007)
- VAN NESS PLASTIC MOLDING Van Ness Plastic Molding - High Sides Cat Pan- Assorted Large - CP2HS (225022)
- Next Gen International Pet Waste Supplies