Shop All Wire Carts
Nexel
Wire Utility Cart, 2 Shelves, 800 Lb. Capacity, 36L x 24W x 38H
Mfr # 188708
Zoro # G908595100
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 39
- Outside Length 36
- Outside Width 24
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 188708
- Zoro # G908595100
- UPC # 707022333474
- Country of Origin China
- Category Wire Carts
Dimensions
Outside Height | 39 |
Outside Length | 36 |
Outside Width | 24 |
Details
Material | Steel |
Color | Silver |
Item | Utility Cart |
Wheel Type | General Purpose Cart |
Assembled | Yes |
For Use With | Dry |
Finish | Chrome |
Description
All-purpose cart has 1001 uses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 6"X30Ft 55,000 lb Recovery Strap Bulk (59802)
- DAYTON Chime Jaw Drum Truck, 800 Lb (6W853)
- R&B WIRE PRODUCTS Large Stainless Steel X-Frame Foldable Collection Hamper (698-SS/LG)
- MARTINS INDUSTRIES 28" Tire Cart, Carries 6-8 Standard Size Tires (MTC)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Polyurethane Casters, 60L x 24W x 69H (CS24604C)
- NEXEL Adjustable Chrome Wire Shelf Cart w/2 Shelves, 800 Ib. Capacity, 72inL x 18inW x 40inH (188682)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Pneumatic Casters, 36L x 18W x 72H (CS18364CP)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Polyurethane Casters, 54L x 24W x 69H (CS24544C)
- NEXEL Chrome Curbside Cart w/3 Shelves & Polyurethane Casters, 72L x 21W x 40H (CS21723C)
- NEXEL Enclosed Wire Exchange Truck w/5 Shelves, 800 lb. Capacity, 48inL x 18inW x 69inH (800386)
- METRO Adjustable Shelf Wire Cart, 18 In. W (CART 1A)
- Nexel Utility & Storage Carts