Shop All Wire Shelf Units
Nexel
Wire Shelving, Poly-Z-Brite, 72W X 24D X 63H
Mfr # 24726Z
Zoro # G908595148
product price: $359.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$359.99
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 24 in
- Height 63 in
- Material Steel
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 24726Z
- Zoro # G908595148
- UPC # 710552504146
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 72 in |
Depth | 24 in |
Height | 63 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Clear |
Finish | Poly-Z-Brite® |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Open Head Salvage Drum, Polyethylene, 103 gal, Unlined, Yellow (1040-YE)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 4 1/8 in L, 4 3/4 in W, 1/2 in H, 50 PK (DSB202/204/206)
- CARGO TUFF Dunnage Bag, 84 "L, 48 "W, 2.6 psi, PK400 (1-PPW4884L1)
- QUANTUM STORAGE SYSTEMS Yellow Plastic Bin Cups (QBC112YL)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 48W X 14D X 54H (14485EP)
- NEXEL Wire Shelving, Black Epoxy, 36W X 18D X 74H (18367B)
- NEXEL Poly-Green Wall Mount Wire Shelving, 72W x 18D x 34H 2-Shelf Add-On (B1137132GZ)
- NEXEL Chrome, Security Shelving Unit, 2 Quick Adjust Shelves, 36W x 18D x 66H (SU1836CPS2)
- NEXEL Wire Shelving, Poly-Z-Brite, 72W x 14D x 74H (14727Z)
- NEXEL Wire Shelving, Black Epoxy, 30W X 24D X 63H (24306B)
- ZORO SELECT Wire Shelving, 18"D x 36"W x 63"H, 4 Shelves, Black (2KPK9)
- Nexel Wire Shelving