Shop All Wire Shelf Units
Nexel
Wire Shelving, Poly-Z-Brite, 60W X 24D X 63H
Mfr # 24606Z
Zoro # G908595124
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 24 in
- Height 63 in
- Material Steel
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 24606Z
- Zoro # G908595124
- UPC # 710552504139
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 60 in |
Depth | 24 in |
Height | 63 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Clear |
Finish | Poly-Z-Brite® |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 6 in H, 20 in L, Yellow (30280YELLO)
- KRUEGER Therma Level Gauge, Tank Depth 42", 2"NPT (H-2-42-ALLSS)
- AMGOOD 14in X 60in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1460)
- 80/20 L-Handle, For 40 Series (40-6800)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 24W x 24D x 34H (24243ESD2)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 36W x 24D x 34H (24363ESD2)
- NEXEL Chrome Wire Shelving, 42W x 21D x 74H (21427C)
- NEXEL 5 Tier Silver Epoxy Wire Shelving Starter Unit, 24W x 24D x 86H (24248EP5)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 36W x 12D x 63H (12366C)
- NEXEL Wire Shelving, Black Epoxy, 30W X 24D X 63H (24306B)
- GLOBAL EQUIPMENT Wire Mesh Panel, 5' W x 8'H (603324)
- Nexel Wire Shelving