Shop All Wire Shelf Units
Nexel
Wire Shelving, Poly-Z-Brite, 48W x 14D x 63H
Mfr # 14486Z
Zoro # G908594448
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 14 in
- Height 63 in
- Material Steel
- Color Clear
- Finish Poly-Z-Brite®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 14486Z
- Zoro # G908594448
- UPC # 710552503873
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48 in |
Depth | 14 in |
Height | 63 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Clear |
Finish | Poly-Z-Brite® |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 23 5/8 in L, Blue (30184BLUE)
- IRON HORSE Wire Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Black (22130)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 64 1/2 in H x 33 3/4 in W, 8 Shelves, Gray (725-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 137 Bins (JC-137-3S-1795)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 60W x 14D x 74H (14607B)
- NEXEL 5 Tier Stainless Steel Wire Shelving Starter Unit, 48W x 24D x 74H (24487S5)
- NEXEL Chrome Wire Shelving, 60W x 21D x 63H (21606C)
- NEXEL 5 Tier Wire Shelving Add-On Unit, 54W x 21D x 63H, Green Epoxy Finish (A21546G5)
- NEXEL 5 Tier Wire Shelving Starter Unit, 36W x 24D x 86H, Green Epoxy Finish (24368G5)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 24W x 18D x 74H (18247C5)
- MADE-TO-ORDER 14 in. x 36 in. Epoxy Wire Shelf - Black (MA898940)
- Nexel Wire Shelf Units