Shop All Wire Shelf Units
Nexel
Wire Shelving, Poly-Z-Brite, 42W x 21D x 86H
Mfr # 21428Z
Zoro # G908595315
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42 in
- Depth 21 in
- Height 86 in
- Material Steel
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 21428Z
- Zoro # G908595315
- UPC # 710552504665
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 42 in |
Depth | 21 in |
Height | 86 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Clear |
Finish | Poly-Z-Brite® |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 20 lb Shelf Storage Bin, Polypropylene, 4-1/8 in W, 6 in H, 11-5/8 in L, Yellow, 12 PK (K-QSB201YL-12)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18"D x 48"W, Chrome (1848C)
- EASY LINER Shelf Liner 12"x20 ft., White, Width: 12 IN (SMOOTH TOP EASY LINER)
- METRO Wire Shelf, 24"D x 48"W, Chrome (2448BR-4)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 72W x 18D x 86H (18728C5)
- NEXEL 5 Tier Silver Epoxy Wire Shelving Starter Unit, 60W x 24D x 74H (24607EP5)
- NEXEL Black Epoxy, 3 Tier, Wire Shelving Starter Unit, 30W x 24D x 34H (24303B3)
- NEXEL Chrome Wire Shelving, 72W X 36D x 86H (36728C)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 24W x 18D x 63H (18246C5)
- NEXEL Chrome Wire Shelving, 42W x 21D x 74H (21427C)
- METRO Solid Shelf, 18"D x 24"W, Silver (1824FG)
- Nexel Wire Shelf Units