Shop All Wire Shelf Units
Nexel
Wire Shelving, Poly-Z-Brite, 42W x 21D x 54H
Mfr # 21425Z
Zoro # G908594684
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 21 in
- Height 54 in
- Material Steel
- Color Clear
- Finish Poly-Z-Brite®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 21425Z
- Zoro # G908594684
- UPC # 707022360364
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 42 in |
Depth | 21 in |
Height | 54 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Clear |
Finish | Poly-Z-Brite® |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Round Storage Container, 12 qt, PK6 (FG572600WHT)
- MANHATTAN COMFORT Eldridge Freestanding Wardrobe, Maple Cream Brown (34953)
- IRSG Middle Bar for RGR2-350 Rolling Garment Rack (RGR-M3)
- CRAFTSMAN Storage, 2000 Series 4 Drawer Workbench (CMST22951RB)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 30W x 14D x 54H (14305B)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 48W x 12D x 54H (12485C)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 24W x 18D x 63H (18246C5)
- NEXEL Chrome Wire Shelving, 60W X 30D x 63H (30606C)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 24W X 24D X 63H (24246EP)
- NEXEL Black Epoxy Wire Shelf 48inW x 18inD (S1848B)
- NEXEL Black Epoxy, 5 Tier, Wire Shelving Starter Unit, 60W x 14D x 74H (14607B5)
- Nexel Wire Shelf Units