Shop All Wire Shelf Units
Nexel
Wire Shelving, Green Epoxy, 60W X 24D X 86H
Mfr # 24608G
Zoro # G908594998
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 24 in
- Height 86 in
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # 24608G
- Zoro # G908594998
- UPC # 710552505266
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 60 in |
Depth | 24 in |
Height | 86 in |
Details
Item | Starter Unit |
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 4 |
Color | Green |
Finish | Poly-Green |
Shelf Capacity | 600 lb |
Standards | NSF Certified |
Shelf Style | Flat Wire |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Bracket Wall/End Stdrd (1950472)
- CSL Luggage Rack, 24 in H x 19 in D, PK3 (077MAH)
- ECONOCO Rack Rectangular Tubing 2-Arms, 4-Way, Black (K86/MAB)
- MFG TRAY Molded Fiberglass Fibrestat ESD Lid 920110 for Nesting Box 920100 - 11-3/4"L x 8-3/4"W (9201105167)
- NEXEL Chrome, Security Shelving Unit, 60W x 24D x 66H (SU2460CPS)
- NEXEL 5 Tier Wire Shelving Starter Unit, 30W x 18D x 74H (18307N5)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 54W x 18D x 74H (18547C5)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 24W x 18D x 63H (18246C5)
- NEXEL ESD, 5 Tier, Wire Shelving Starter Unit, 42W x 14D x 86H (14428ESD5)
- NEXEL Poly-Green Wall Mount Wire Shelving, 36W x 18D x 34H 2-Shelf Starter (B1137119GZ)
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 63"H, 4 Shelves, Black (2KPL5)
- Nexel Wire Shelving