Shop All Wire Shelf Units
Nexel
Wire Shelving, Black Epoxy, 60W X 18D X 63H
Mfr # 18606B
Zoro # G508595111
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 18 in
- Height 63 in
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 18606B
- Zoro # G508595111
- UPC # 710552501008
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 60 in |
Depth | 18 in |
Height | 63 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Black |
Finish | Black Epoxy |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Large, 21 opening, compartment box for small parts storage, Individual (109-95-RSC-IND)
- PIG Drum Lid, 26-3/4" Outside dia., Black (DRM1065-BK)
- SEVILLE CLASSICS Compact Mini Desktop Wire Shelf Organize (WEB911)
- DURASHELF Solid Top Shelf 36"W x 24"D (SD9624)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 24W x 24D x 74H (24247C5)
- NEXEL Wire Shelving, Black Epoxy, 36W X 24D X 63H (24366B)
- NEXEL 5 Tier Black Epoxy Wire Shelving Starter Unit, 54W x 24D x 86H (24548B5)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 24W x 18D x 63H (18246C5)
- NEXEL Wire Shelving, Black Epoxy, 30W X 18D X 63H (18306B)
- NEXEL Chrome Wire Shelving, 36W X 36D x 74H (36367C)
- METRO Wire Shelf, 14"D x 24"W, Chrome (1424NC-4)
- Nexel Wire Shelving