Shop All Wire Shelf Units
Nexel
Wire Shelving, Black Epoxy, 54W X 18D X 74H
Mfr # 18547B
Zoro # G908595193
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 54 in
- Depth 18 in
- Height 74 in
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 18547B
- Zoro # G908595193
- UPC # 710552501152
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 54 in |
Depth | 18 in |
Height | 74 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Black |
Finish | Black Epoxy |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 12 ga. Heavy-Duty Steel Storage Cabinet, 24 in W, 36 in H, Stationary (HDC-202436-2S95)
- QUANTUM STORAGE SYSTEMS Grid Container, Clear, 16 1/2 in L, 6 in H (DG92060CL)
- STERILITE Storage Tote, Black/Red, Polypropylene, 25 3/4 in L, 17 1/4 in W, 11 7/8 in H (14649006)
- RUBBERMAID COMMERCIAL Storage Tote with Snap Lid, Gray, Plastic, 27 7/8 in L, 17 4/5 in W, 15 1/8 in H (FG9S3100GRAY)
- NEXEL Poly-Green, 4 Tier, Wire Shelving Starter Unit, 60W x 21D x 74H (21607G)
- NEXEL ESD, 3 Tier, Wire Shelving Starter Unit, 36W x 24D x 34H (24363ESD3)
- NEXEL 5 Tier Silver Epoxy Wire Shelving Starter Unit, 60W x 24D x 74H (24607EP5)
- NEXEL Chrome, 4 Shelf, Corner Wire Shelving Unit, 32inW x 24inD x 42inH (796558)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 42W X 24D X 63H (24426EP)
- NEXEL 4 Tier Wire Shelving Starter, 48W x 24D x 54H, Green Epoxy Finish (24485G)
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 63"H, 4 Shelves, Chrome (1PGF7)
- Nexel Wire Shelf Units