Shop All Wire Shelf Units
Nexel
Wire Shelving, Black Epoxy, 42W X 24D X 63H
Mfr # 24426B
Zoro # G008595536
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42 in
- Depth 24 in
- Height 63 in
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 24426B
- Zoro # G008595536
- UPC # 710552501053
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 42 in |
Depth | 24 in |
Height | 63 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Black |
Finish | Black Epoxy |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH CNTNMNT ULTRA DRUM TRAY (1046)
- DURHAM MFG 12 ga. Heavy-Duty Steel Storage Cabinet, 24 in W, 36 in H, Stationary (HDC-202436-2S95)
- TECHNIBILT SHELVING SYSTEMS Three-Sided Frame, 18x48 (3F1848CH)
- MILWAUKEE TOOL Straight Hook, Plastic, 3-1/2"x4", Blk, Red (48-22-8328)
- NEXEL 4 Tier Wire Shelving Starter Unit, Stainless Steel, 60W x 14D x 74H (14607S)
- NEXEL 63H Nexelon Wire Shelving, 72W X 18D (18726N)
- NEXEL Wire Shelving, Black Epoxy, 30W X 24D X 63H (24306B)
- NEXEL Chrome Wire Shelving, 72W X 14D x 63H (14726C)
- NEXEL Quick Adjust Wire Shelving, Poly-Z-Brite, 72 x 18 x 74 (18727AZ)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 36W x 12D x 54H (12365C)
- NEXEL 5 Tier Black Epoxy Wire Shelving Starter Unit, 36W x 24D x 86H (24368B5)
- Nexel Wire Shelf Units