Shop All Wire Shelf Units
Nexel
Wire Shelving, Black Epoxy, 36W X 24D X 63H
Mfr # 24366B
Zoro # G608594991
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 24 in
- Height 63 in
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 24366B
- Zoro # G608594991
- UPC # 710552501046
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36 in |
Depth | 24 in |
Height | 63 in |
Details
Item | Starter Unit |
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 4 |
Color | Black |
Finish | Black Epoxy |
Shelf Capacity | 800 lb |
Standards | NSF Certified |
Shelf Style | Flat Wire |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 11 5/8 in L, Clear (30130SCLAR)
- ZORO SELECT Drum Cover (1667)
- TENNSCO Decking, Particle Board, 48 in W, 36 in D, natural, Unfinished Finish (PB-4836-3)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 120 in H, 126 in W, 48 in D (184812043120DS)
- NEXEL Wire Shelving, Black Epoxy, 30W X 24D X 63H (24306B)
- NEXEL Chrome Wire Shelving, 30W x 21D x 86H (21308C)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 24W x 18D x 74H (18247C5)
- NEXEL Medium Duty Wire Shelving Unit, Black Epoxy, 36W x 18D x 74H (183674BK)
- NEXEL Chrome, To Go Rack, 3 Wire Shelves, Dividers & Ledges, 24W x 24D x 34H (TG24243C)
- NEXEL 4 Tier Wire Shelving Starter, 48W x 24D x 54H, Green Epoxy Finish (24485G)
- HDS TRADING 3 Tier Steel Wire Shelf, Grey (ZOR95908)
- Nexel Wire Shelf Units