Shop All Wire Shelf Units
Nexel
Wire Shelving Add-On, Poly-Z-Brite, 72W x 24D x 54H
Mfr # A24725Z
Zoro # G908594547
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24 in
- Height 54 in
- Material Steel
- Color Clear
- Finish Poly-Z-Brite®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # A24725Z
- Zoro # G908594547
- UPC # 707022360463
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 72 in |
Depth | 24 in |
Height | 54 in |
Details
Item | Add-On Unit |
Material | Steel |
Color | Clear |
Finish | Poly-Z-Brite® |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Bearing Rack (307B-95-D933)
- 80/20 Silicone Panel Gasket, 25 S (25-2177)
- DURHAM MFG Heavy Duty Machine Tables, Steel, 48" W, 36" Height, 3000 lb., Straight (MT304836-3K295)
- WEATHER GUARD Itemizer Drawer Unit (317-3)
- NEXEL Stainless Steel, 5 Tier, Wire Shelving Starter Unit, 24W x 18D x 63H (18246S5)
- NEXEL 4 Tier Wire Shelving Starter Unit, Stainless Steel, 60W x 14D x 74H (14607S)
- NEXEL 5 Tier Wire Shelving Starter Unit, 36W x 24D x 74H, Green Epoxy Finish (24367G5)
- NEXEL Chrome Wire Shelving, 36W X 36D x 74H (36367C)
- NEXEL 52L Rods & Clips Kit For Wire Shelving Units, Chrome Set of 3 (AR54C3)
- NEXEL Chrome Wire Shelving, 24W X 24D x 63H (24246C)
- ZORO SELECT Wire Shelving Unit, 36"D x 60"W x 63"H, 4 Shelves, Silver (2KNZ3)
- Nexel Wire Shelving