Shop All Wire Shelf Units
Nexel
Wire Shelving Add-On, Poly-Z-Brite, 60W x 14D x 86H
Mfr # A14608Z
Zoro # G908594493
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 14 in
- Height 86 in
- Material Steel
- Color Clear
- Finish Poly-Z-Brite®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # A14608Z
- Zoro # G908594493
- UPC # 707022360654
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 60 in |
Depth | 14 in |
Height | 86 in |
Details
Item | Add-On Unit |
Material | Steel |
Color | Clear |
Finish | Poly-Z-Brite® |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Blue (30128BLUEBLANK)
- QUANTUM STORAGE SYSTEMS Plastic Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Green (QPRS-109GN)
- KNAPE & VOGT Steel Shelf Support 23 Ga. 1 in. L (256P ZC)
- HALLOWELL Metal Shelving Unit, 18"D x 48"W x 84"H, 5 Shelves, Steel (HCS481884-5HG)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 60W X 18D X 63H (18606EP)
- NEXEL 63H Nexelon Wire Shelving, 72W X 18D (18726N)
- NEXEL Nexelon Wire Shelving, Blue Epoxy, 60W X 24D X 63H (24606N)
- NEXEL Quick Adjust Wire Shelving, Chrome, 48x18x63 (18486AC)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 48W x 24D x 54H (24485B)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 36W x 12D x 63H (12366C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X24"X63", Black Epoxy (WR63-2424BK-5)
- Nexel Wire Shelving