Shop All Wire Shelf Units
Nexel
Wire Shelving Add-On, Poly-Z-Brite, 54W x 21D x 63H
Mfr # A21546Z
Zoro # G908595087
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On Unit
- Depth 21 in
- Height 63 in
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # A21546Z
- Zoro # G908595087
- UPC # 707022359344
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 54 in |
Depth | 21 in |
Height | 63 in |
Details
Item | Add-On Unit |
Shelving Type | Add-On Unit |
Material | Steel |
Number of Shelves | 4 |
Color | Clear |
Finish | Poly-Z-Brite |
Shelf Style | Flat Wire |
Standards | NSF Certified |
Shelf Capacity | 600 lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Blk 40S 4 Hole Inside Gusset Crnr Brkt (40-4334-BLACK)
- LOZIER 1 in. H X 48 in. W X 19 in. L Powder Coated Platinum DL Style Shelf , 2PK (DL419N.PLT)
- LEWISBINS Plastic Divider, Gray (DV0825 Grey)
- CON-TACT BRAND Duraliner Diamond Shelf Liner, Clear 24"x10 Ft., PK6 (10F-CL5P10-06)
- NEXEL Poly-Green Wall Mount Wire Shelving, 36W x 18D x 14H 1-Shelf Add-On (B1137024GZ)
- NEXEL Wine Bottle Rack, Single Wide 1 Shelf Wall Mount 13 Bottle 48W x 14D x 14H (WS4813C)
- NEXEL Chrome Wire Shelving, 72W X 36D x 63H (36726C)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 36W x 24D x 74H (24367C5)
- NEXEL ESD, 4 Tier, Wire Shelving Starter Unit, 48W x 12D x 54H (12485ESD)
- NEXEL Black Epoxy, 3 Tier, Wire Shelving Starter Unit, 48W x 24D x 34H (24483B3)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 63"H, 4 Shelves, Chrome (1PGF5)
- Nexel Wire Shelf Units