Shop All Wire Shelf Units
Nexel
Wire Shelving Add-On, Poly-Z-Brite, 48W x 21D x 74H
Mfr # A21487Z
Zoro # G908595339
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 21 in
- Height 74 in
- Material Steel
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # A21487Z
- Zoro # G908595339
- UPC # 707022359566
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 48 in |
Depth | 21 in |
Height | 74 in |
Details
Item | Add-On Unit |
Material | Steel |
Color | Clear |
Finish | Poly-Z-Brite® |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-G)
- PIG Corrosive Liquids Drum Gauge 55 gallon (DRM1293-55G)
- KNAPE & VOGT John Sterling Bronze Bracket 12 Ga. 6 in. L 100 lb (RP-0087-6BRZ)
- KNAPE & VOGT Shelf Prefinished 10X24In Oak (1980 OK 10X24)
- NEXEL Wire Shelving, Black Epoxy, 24W X 18D X 74H (18247B)
- NEXEL Wire Shelving, Black Epoxy, 30W X 24D X 74H (24307B)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 30W X 24D X 74H (24307EP)
- NEXEL 5 Tier Wire Shelving Starter Unit, 30W x 18D x 74H (18307N5)
- NEXEL Wire Shelving, Black Epoxy, 48W X 24D X 74H (24487B)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 60W X 14D X 74H (14607EP)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 74"H, 4 Shelves, Chrome (1ANZ9)
- Nexel Wire Shelf Units