Shop All Wire Shelf Units
Nexel
Wire Shelving Add-On, Poly-Z-Brite, 42W x 21D x 74H
Mfr # A21427Z
Zoro # G908595292
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On Unit
- Depth 21 in
- Height 74 in
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # A21427Z
- Zoro # G908595292
- UPC # 707022359559
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 42 in |
Depth | 21 in |
Height | 74 in |
Details
Item | Add-On Unit |
Shelving Type | Add-On Unit |
Material | Steel |
Number of Shelves | 4 |
Color | Clear |
Finish | Poly-Z-Brite |
Shelf Capacity | 800 lb |
Standards | NSF Certified |
Shelf Style | Flat Wire |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Manual Hydraulic Motorcycle Lift, 1100 lb (MOTO-LIFT-1100)
- NATIONAL MFG/SPECTRUM BRANDS HHI 26PC ZN Peg Hooks ASSTD (N182-003)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 3/4 in W, 5 in H, 9 3/8 in L, Light Blue (PB31-X Lt Blue)
- ZORO SELECT Square Hole Pegboard, Pk2 (6YB79)
- NEXEL 63H Nexelon Wire Shelving, 72W X 18D (18726N)
- NEXEL Quick Adjust Wire Shelving, Chrome, 60x24x74 (24607AC)
- NEXEL ESD, 5 Tier, Wire Shelving Starter Unit, 48W x 36D x 86H (36488ESD5)
- NEXEL Chrome Wire Shelving, 42W x 21D x 74H (21427C)
- NEXEL Wall Mount Wire 4-Shelf Starter Unit, 60W x 18D x 63H (798218)
- NEXEL Wire Shelving, Black Epoxy, 48W X 24D X 63H (24486B)
- NEXEL 3-Shelf Garment Floor Rack, 24D x 36W x 74H (6806)
- Nexel Wire Shelf Units