Shop All Wire Shelf Units
Nexel
Wire Shelving Add-On, Poly-Z-Brite, 42W x 14D x 74H
Mfr # A14427Z
Zoro # G908594820
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 14 in
- Height 74 in
- Material Steel
- Color Clear
- Finish Poly-Z-Brite®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # A14427Z
- Zoro # G908594820
- UPC # 707022360562
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 42 in |
Depth | 14 in |
Height | 74 in |
Details
Item | Add-On Unit |
Material | Steel |
Color | Clear |
Finish | Poly-Z-Brite® |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 114 in W, 42 in D (184209643108DS)
- ZORO SELECT Shelf Liner 36"x24", White, 4PK (5GRE6)
- QUANTUM STORAGE SYSTEMS DG Cover, Gray, 22-1/2 x 17-1/2 in., PK3, 3 PK (COV93000GY)
- AT-A-GLANCE Leak Gauge, Tank, 36 In, 2 In NPT (K-2-36)
- NEXEL Chrome Wire Shelving, 60W X 18D x 74H (18607C)
- NEXEL Chrome Wire Shelving, 60W X 36D x 74H (36607C)
- NEXEL Stainless Steel, 5 Tier, Wire Shelving Starter Unit, 24W x 18D x 63H (18246S5)
- NEXEL Wire Shelving, Green Epoxy, 48W X 18D X 63H (18486G)
- NEXEL Poly-Green, 4 Tier, Wire Shelving Starter Unit, 42W x 21D x 74H (21427G)
- NEXEL Chrome Wire Shelving, 48W X 14D x 63H (14486C)
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 54"H, 4 Shelves, Chrome (45VX89)
- Nexel Wire Shelving