Shop All Wire Shelf Units
Nexel
Wire Shelving Add-On, Poly-Z-Brite, 24W X 18D X 74H
Mfr # A18247Z
Zoro # G908594929
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Depth 18 in
- Height 74 in
- Material Steel
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # A18247Z
- Zoro # G908594929
- UPC # 707022359443
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 24 in |
Depth | 18 in |
Height | 74 in |
Details
Item | Add-On Unit |
Material | Steel |
Color | Clear |
Finish | Poly-Z-Brite® |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Universal Poly Drum Funnel with Hinged Lid Black ext. dia. 29" x 11" H (DRM672-BK)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 28 3/8 in L, 10 1/4 in W, 10 1/4 in H (DUS974)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 34 in D x 34 1/2 in H x 34 in W, 4 Shelves, Gray (1304-95)
- AT-A-GLANCE Therma Level Gauge, 36"D, 12" Extn, 2"NPT (H-2-36-12)
- NEXEL Black Epoxy, 3 Tier, Wire Shelving Starter Unit, 30W x 21D x 34H (21303B3)
- NEXEL 5 Tier Wire Shelving Starter Unit, 30W x 18D x 74H (18307N5)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 72W x 18D x 86H (18728C5)
- NEXEL Chrome, 3 Tier, Display Unit , 24W x 14D x 34H (W14243C3)
- NEXEL Quick Adjust Wire Shelving, Chrome, 48x14x54 (14485AC)
- NEXEL Nexelon, 4 Tier, Wire Shelving Unit, 1 Heavy Duty Shelf, 48W x 18D x 74H (184871DSN)
- LORELL Wire Shelving, 4-shelf, Light-duty, 36"Wx14"Dx54"H, Silver (LLR70063)
- Nexel Wire Shelf Units