Shop All Extra Wire Shelves
Nexel
Wire Shelf, Chrome, 21x42
Mfr # S2142C
Zoro # G108827049
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Chrome
- Load Capacity 800 lb
- Material Steel
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # S2142C
- Zoro # G108827049
- UPC # 707022004640
- Country of Origin China
- Category Extra Wire Shelves
Dimensions
Opening Depth | 21 in |
Opening Width | 42 in |
Details
Color | Silver |
Finish | Chrome |
Load Capacity | 800 lb |
Material | Steel |
NSF Certified | Yes |
Item | Wire Shelf |
Description
Customize your chrome wire shelving units with additional shelves. Hard, durable finish is attractive enough for retail display, but withstands warehouse conditions as wellShelves adjust without unit disassembly on 4 plastic sleeves included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Plastic Hinge, For 30 Series Plastic (12108)
- LIDO DESIGNS Lido Designs LB-26-8150A Premium Steel Closet Shelf Hanging Bracket - White (576514)
- AZAR DISPLAYS Four-Sided Revolving 8"W x 20"H Pegboard Counter Display (703385-CLR)
- AKRO-MILS Akro-Mils Plastic Drawer Parts Cabinet 10164 - 20"W x 6-3/8"D x 15-13/16"H, Black, 64 Drawers (10164)
- NEXEL 60W x 18D Chrome Wire Shelf (188554)
- NEXEL Stainless Steel Wire Shelf, 72W x 14D (S1472S)
- NEXEL Dunnage Shelf, Blue, 18x24, Nexelon (DS1824N)
- NEXEL S2436C Chrome Wire Shelf 36inW x 24inD (188556)
- NEXEL Stainless Steel Wire Shelf, 30W x 24D (S2430S)
- NEXEL 48W x 12D Chrome Wire Shelf (S1248C)
- ECONOCO Wire Slatgrid Panel 2ft. x 4ft., White, 3PK (P3STG24W)
- Nexel Extra Wire Shelves