Shop All Wire Baskets
Nexel
Wire Shelf Basket 36inW x 24inD
Mfr # 320792
Zoro # G911936808
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # 320792
- Zoro # G911936808
- Country of Origin Multiple
- Category Wire Baskets
Description
Nexel - Wire Shelf Individual Baskets are great for merchandising & retail displays and strong & durable enough to use for warehouse & back room storage. These heavy duty wire baskets assemble and lock into place with no tools required. Each basket holds up to 300 lbs capacity and the wire design helps reduce dust accumulation and allows air circulation of storage. These complete four basket units contain a high polished, chrome plated finish that allows for easy cleaning. Comes with Split Sleeve package 4 pair. Optional accessories sold separately include Dividers for separation of products and Casters for compete mobility sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Gray (2HFK7)
- ZORO SELECT Bung Plug, 2 In., Stl, Auto Pressure Relief (VGRSV200)
- ZORO SELECT Cabinet Shelf (4-24C)
- ZORO SELECT Rigid Safety Faucet, Self-Closing, Brass (08902)
- ANYSIZEBASKET Light Duty Basket: 6Lx6Wx2H, 304 SS, No Handles, Mesh: 4 x .032 (FLB-060060020-N04S)
- MARLIN STEEL WIRE PRODUCTS Black Rectangular Storage Basket, Steel (920-01)
- ANYSIZEBASKET Light Duty Basket: 10Lx6Wx3H, 304 SS, No Handles, Mesh: 2 x .063 (FLB-100060030-N02S)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/2" Mesh Size, Steel (00-00363276-14)
- DWELLINGDESIGNS BSK12-WTE 24 x 10 x 5 in. Double Sloping BasketWhite (DW1104879)
- ANYSIZEBASKET Round Wire Mesh Basket: 12Dia. x 12H, 304 SS, 1/4 Rod Frame, Mesh: 4 x .063 (TMT-120RND120-C04S)
- VASER DESIGNS 12 x 12 x 4 in. Wire Basket White (VA748461)
- Nexel Wire Baskets