Shop All Wire Shelf Accessories
Nexel
Wire Collar Hooks Small, 4PK
Mfr # SSB1C
Zoro # G808658325
product price: $20.99
/pk 4, $5.25/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 1/2/2024
- Material Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # SSB1C
- Zoro # G808658325
- UPC # 707022001786
- Country of Origin China
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 1/2/2024 |
Details
Item | Collar Hooks |
Material | Steel |
Finish | Chrome |
Description
. Customize your Wire Shelf Units by adding Collar Hooks. These Hooks can be inserted onto any Nexel Post and adjusted in increments of 1 inch. Sold in packages of 4 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Yellow Plastic Label Tag, 3 in L, 1 3/8 in W (PS-LH3YL)
- TOTELINE Stack & Nest Container, Red, Fiberglass Reinforced Composite, 42 1/2 in L, 20 in W, 14 1/4 in H (780008W5280)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 10 7/8 in L, Yellow (QUS224YL)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Blue (QRU-16D-230-96BL)
- NEXEL Nexelate Wire Ledge, 42x4, Silver Epoxy (AL442EP)
- NEXEL 24L x 8H Silver Epoxy Wire Divider (AD824EP)
- NEXEL Poly-Green Wire Collar Hooks, 4PK (SSB1G)
- NEXEL Ledge for Wire Shelves, 24L X 4H (188582)
- NEXEL 60W x 18D Poly-Z-Brite Three-Sided Wire Frame (WF1860Z)
- NEXEL Wall Mounting Post Kit 54 High - Single (797326)
- MONOFLO INTERNATIONAL Global Industrial„¢ Folding Bulk Shipping Container, 48"Lx45"Wx34"H, 2000 Lb. Capacity, Black (BC4844.5-34)
- Nexel Wire Shelving